T-handle screwdriver hex socket Ball head 5X150

613.13005 - UNSPSC 27111701
061313005 061 1
German Engineered
T-handle screwdriver hex socket Ball head 5X150 T-handle screwdriver hex socket Ball head 5X150
T-handle screwdriver hex socket Ball head 5X150

Delivery

In stock delivery from our warehouses.
0 Review(s)

T-handle screwdriver hex socket Ball head 5X150 — 613.13005
  • T-handle screwdriver hex socket Ball head 5X150 — 613.13005
  • T-handle screwdriver hex socket Ball head 6X150 — 613.13006
  • T-handle screwdriver hex socket Ball head 8X200 — 613.13108
  • T-handle screwdriver hex socket Ball head 10X200 — 613.13110

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 5 mm
Blade Length 150 mm
Handle Length 35 mm
Handle Width 105 mm
Side Tip 17 mm
EAN 4038898779834

Features

Blade: Hexagon blade with side tip, matte chrome-plated
Tip: Size similar to DIN 911
Ball head for screwing at angles of up to 25
Black Point

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.